SKF

SKF Speedi-Sleeve 99172 44.45x52.2x12.7mm

  • ERIKS:23281148
  • Manufacturer:085311041539
Image 1
Image 2
Image 1
Image 2
Save to list

€52.00/ pieceexcl. VAT

€62.92incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.00

-

10+

€44.20

15.00%

30+

€39.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
44.45 mm
Suitable for shaft diameter
from 44.374 to 44.526 mm
Width
12.7 mm
Wall thickness
0.25 mm
D
52.2 mm
B
12.7 mm
A
9.5 mm
X
20.7 mm
Shaft diameter
44.45 mm