SKF

SKF Speedi-Sleeve 99169 41.91x53.01x17.5mm

  • ERIKS:23281171
  • Manufacturer:085311041508
Image 1
Image 2
Image 1
Image 2
Save to list

€52.60/ pieceexcl. VAT

€63.65incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.60

-

10+

€44.71

15.00%

30+

€39.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
41.91 mm
Suitable for shaft diameter
from 41.834 to 41.986 mm
Width
17.5 mm
Wall thickness
0.25 mm
D
53 mm
B
17.5 mm
A
14.3 mm
X
21 mm
Shaft diameter
41.91 mm