SKF

SKF Speedi-Sleeve 99168 42.88x48.41x17.48mm

  • ERIKS:23281146
  • Manufacturer:085311041492
Image 1
Image 2
Image 1
Image 2
Save to list

€52.60/ pieceexcl. VAT

€63.65incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.60

-

10+

€44.71

15.00%

30+

€39.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
42.88 mm
Suitable for shaft diameter
from 42.774 to 42.926 mm
Width
17.48 mm
Wall thickness
0.25 mm
D
48.4 mm
B
17.5 mm
A
14.3 mm
X
22.2 mm
Shaft diameter
42.88 mm