SKF

SKF Speedi-Sleeve 99166 41.91x53.01x14.5mm

  • ERIKS:23281145
  • Manufacturer:085311041478
Image 1
Image 2
Image 1
Image 2
Save to list

€52.60/ pieceexcl. VAT

€63.65incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.60

-

10+

€44.71

15.00%

30+

€39.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
41.91 mm
Suitable for shaft diameter
from 41.834 to 41.986 mm
Width
14.5 mm
Wall thickness
0.25 mm
D
53 mm
B
14.5 mm
A
11.3 mm
X
21.4 mm
Shaft diameter
41.91 mm