SKF

SKF Speedi-Sleeve 99157 40.08x46.99x16mm

  • ERIKS:23281144
  • Manufacturer:085311041430
Image 1
Image 2
Image 1
Image 2
Save to list

€52.60/ pieceexcl. VAT

€63.65incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.60

-

10+

€44.71

15.00%

30+

€39.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
40.08 mm
Suitable for shaft diameter
from 39.929 to 40.081 mm
Width
16 mm
Wall thickness
0.25 mm
D
47 mm
B
16 mm
A
13 mm
X
26 mm
Shaft diameter
40.08 mm