SKF

SKF Speedi-Sleeve 99156 39.67x47.22x17.48mm

  • ERIKS:23281172
  • Manufacturer:085311041423
Image 1
Image 2
Image 1
Image 2
Save to list

€51.40/ pieceexcl. VAT

€62.19incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.40

-

10+

€43.69

15.00%

30+

€38.55

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
39.67 mm
Suitable for shaft diameter
from 39.599 to 39.751 mm
Width
17.48 mm
Wall thickness
0.25 mm
D
47.2 mm
B
17.5 mm
A
14.3 mm
X
25.8 mm
Shaft diameter
39.67 mm