SKF

SKF Speedi-Sleeve 99149 38.1x45.24x17.48mm

  • ERIKS:23281178
  • Manufacturer:085311041386
Image 1
Image 2
Image 1
Image 2
Save to list

€52.80/ pieceexcl. VAT

€63.89incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.80

-

10+

€44.88

15.00%

30+

€39.60

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
38.1 mm
Suitable for shaft diameter
from 38.024 to 38.176 mm
Width
17.48 mm
Wall thickness
0.25 mm
D
45.2 mm
B
17.5 mm
A
14.3 mm
X
25.8 mm
Shaft diameter
38.1 mm