SKF

SKF Speedi-Sleeve 99146 35.99x45.24x16.99mm

  • ERIKS:23281142
  • Manufacturer:085311041362
Image 1
Image 2
Image 1
Image 2
Save to list

€50.30/ pieceexcl. VAT

€60.86incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.30

-

10+

€42.76

15.00%

30+

€37.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
35.99 mm
Suitable for shaft diameter
from 35.839 to 35.992 mm
Width
16.99 mm
Wall thickness
0.25 mm
D
45.2 mm
B
17 mm
A
13 mm
X
25 mm
Shaft diameter
35.99 mm