SKF

SKF Speedi-Sleeve 99138 34.93x41.61x15.88mm

  • ERIKS:23281137
  • Manufacturer:085311041317
Image 1
Image 2
Image 1
Image 2
Save to list

€48.90/ pieceexcl. VAT

€59.17incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.90

-

10+

€41.57

15.00%

30+

€36.67

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
34.93 mm
Suitable for shaft diameter
from 34.823 to 34.976 mm
Width
15.88 mm
Wall thickness
0.25 mm
D
41.6 mm
B
15.9 mm
A
12.7 mm
X
20.7 mm
Shaft diameter
34.93 mm