SKF

SKF Speedi-Sleeve 99125 31.75x38.1x11.13mm

  • ERIKS:23281133
  • Manufacturer:085311041263
Image 1
Image 2
Image 1
Image 2
Save to list

€48.00/ pieceexcl. VAT

€58.08incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.00

-

10+

€40.80

15.00%

30+

€36.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
31.75 mm
Suitable for shaft diameter
from 31.674 to 31.826 mm
Width
11.13 mm
Wall thickness
0.25 mm
D
38.1 mm
B
11.1 mm
A
8 mm
X
17.5 mm
Shaft diameter
31.75 mm