SKF

SKF Speedi-Sleeve 99120 29.36x34.29x12.7mm

  • ERIKS:23281241
  • Manufacturer:085311041232
Image 1
Image 2
Image 1
Image 2
Save to list

€47.70/ pieceexcl. VAT

€57.72incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.70

-

10+

€40.55

15.00%

30+

€35.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
29.36 mm
Suitable for shaft diameter
from 29.312 to 29.439 mm
Width
12.7 mm
Wall thickness
0.25 mm
D
34.3 mm
B
12.7 mm
A
9.5 mm
X
17.5 mm
Shaft diameter
29.36 mm