SKF

SKF Speedi-Sleeve 99118 30.18x35.56x11.13mm

  • ERIKS:23281134
  • Manufacturer:085311041225
Image 1
Image 2
Image 1
Image 2
Save to list

€47.70/ pieceexcl. VAT

€57.72incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.70

-

10+

€40.55

15.00%

30+

€35.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
30.18 mm
Suitable for shaft diameter
from 30.099 to 30.226 mm
Width
11.13 mm
Wall thickness
0.25 mm
D
35.6 mm
B
11.1 mm
A
8 mm
X
17.5 mm
Shaft diameter
30.18 mm