SKF

SKF Speedi-Sleeve 99098 24.99x33.02x11mm

  • ERIKS:23281128
  • Manufacturer:085311041140
Image 1
Image 2
Image 1
Image 2
Save to list

€47.70/ pieceexcl. VAT

€57.72incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.70

-

10+

€40.55

15.00%

30+

€35.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
24.99 mm
Suitable for shaft diameter
from 24.943 to 25.044 mm
Width
11 mm
Wall thickness
0.25 mm
D
33 mm
B
11 mm
A
8 mm
X
50.8 mm
Shaft diameter
24.99 mm