SKF

SKF Speedi-Sleeve 99078 19.99x23.62x11mm

  • ERIKS:23281119
  • Manufacturer:085311041041
Image 1
Image 2
Image 1
Image 2
Save to list

€45.40/ pieceexcl. VAT

€54.93incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.40

-

10+

€38.59

15.00%

30+

€34.05

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
19.99 mm
Suitable for shaft diameter
from 19.939 to 20.041 mm
Width
11 mm
Wall thickness
0.25 mm
D
23.6 mm
B
11 mm
A
8 mm
X
50.8 mm
Shaft diameter
19.99 mm