SKF

SKF Speedi-Sleeve 99068 16.99x22.23x11mm

  • ERIKS:23281107
  • Manufacturer:085311041027
Image 1
Image 2
Image 1
Image 2
Save to list

€47.70/ pieceexcl. VAT

€57.72incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.70

-

10+

€40.55

15.00%

30+

€35.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
16.99 mm
Suitable for shaft diameter
from 16.942 to 17.043 mm
Width
11 mm
Wall thickness
0.25 mm
D
22.2 mm
B
11 mm
A
8 mm
X
50.8 mm
Shaft diameter
16.99 mm