SKF

SKF Speedi-Sleeve 99049 11.99x15.49x8.41mm

  • ERIKS:23281089
  • Manufacturer:085311040969
Image 1
Image 2
Image 1
Image 2
Save to list

€47.70/ pieceexcl. VAT

€57.72incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.70

-

10+

€40.55

15.00%

30+

€35.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Nominal shaft diameter
11.99 mm
Suitable for shaft diameter
from 11.913 to 12.014 mm
Width
8.41 mm
Wall thickness
0.25 mm
D
15.5 mm
B
8.4 mm
A
6 mm
X
47.6 mm
Shaft diameter
11.99 mm