




€182.12/ pieceexcl. VAT
€220.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PCMS |
Length | 500 mm |
Width | 200 mm |
Height | 3.06 mm |
Maintenance | Low-maintenance |
Material outer sheath | Sheet steel |
Tread material | POM composite |