




€782.57/ pieceexcl. VAT
€946.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 230 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 307 kN |
Static load rating | 440 kN |
Reference speed | 2000 rpm |
Limiting speed | 2600 rpm |