




€26.56/ pieceexcl. VAT
€32.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 34.9 mm |
Cup Outer diameter | 65.107 mm |
Total width | 18.288 mm |
Sealing | No |
With flange | No |