




€15.90/ pieceexcl. VAT
€19.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 29 mm |
Cup Outer diameter | 50.29 mm |
Total width | 15.33 mm |
Sealing | No |
With flange | No |