




€35.33/ pieceexcl. VAT
€42.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 44.462 mm |
Cup Outer diameter | 95.272 mm |
Total width | 30.958 mm |
Sealing | No |
With flange | No |