




€231.35/ pieceexcl. VAT
€279.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 168.275 mm |
Total width | 41.275 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 288 kN |
Static load rating | 365 kN |
Reference speed | 3000 rpm |
Limiting speed | 3800 rpm |