




€92.47/ pieceexcl. VAT
€111.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 33.35 mm |
Cup Outer diameter | 76.219 mm |
Total width | 29.37 mm |
Sealing | No |
With flange | No |