




€132.35/ pieceexcl. VAT
€160.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 152.4 mm |
Total width | 39.688 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 237 kN |
Static load rating | 305 kN |
Reference speed | 3400 rpm |
Limiting speed | 4300 rpm |