




€85.17/ pieceexcl. VAT
€103.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Single row |
Inner Diameter | 57.15 mm |
Cup Outer diameter | 96.838 mm |
Total width | 21 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 99.9 kN |
Static load rating | 102 kN |
Reference speed | 5600 rpm |
Limiting speed | 6700 rpm |