

€529.66/ pieceexcl. VAT
€640.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 202 |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
€569.72/ pieceexcl. VAT
€689.36incl. VAT
Estimated delivery date - 11/11/2026