






€45.36/ pieceexcl. VAT
€54.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6308 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |
Dynamic load rating | 42.3 kN |
Static load rating | 24 kN |
Reference speed | 17000 rpm |
Limiting speed | 11000 rpm |
Weight | 0.602 kg |
€34.86/ pieceexcl. VAT
€42.18incl. VAT
Estimated delivery date - 16/11/2026