






€35.96/ pieceexcl. VAT
€43.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6209 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |
Dynamic load rating | 35.1 kN |
Static load rating | 21.6 kN |
Reference speed | 17000 rpm |
Limiting speed | 11000 rpm |
Weight | 0.397 kg |
€20.72/ pieceexcl. VAT
€25.07incl. VAT
Estimated delivery date - 16/11/2026