






€29.80/ pieceexcl. VAT
€36.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6208 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |
Dynamic load rating | 32.5 kN |
Static load rating | 19 kN |
Reference speed | 18000 rpm |
Limiting speed | 11000 rpm |
Weight | 0.347 kg |
€16.92/ pieceexcl. VAT
€20.47incl. VAT
Estimated delivery date - 16/11/2026