






€222.44/ pieceexcl. VAT
€269.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6217 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Dynamic load rating | 87.1 kN |
Static load rating | 64 kN |
Reference speed | 9000 rpm |
Limiting speed | 5600 rpm |
Weight | 1.595 kg |