




€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove and snap ring |
Weight | 0.034 kg |