






€746.66/ pieceexcl. VAT
€903.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | 6417 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 210 mm |
Width | 52 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 174 kN |
Static load rating | 137 kN |
Reference speed | 7000 rpm |
Limiting speed | 4500 rpm |
Weight | 7.871 kg |