SKF

SKF Single row deep groove ball bearing Steel Closure on both sides RLS 10-2RS1

  • ERIKS:23769340
  • Manufacturer:7316577017758
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral seals on both sides supporting both radial and axial loads. The low-friction construction allows for high rotational speeds while minimising noise and vibration. An optimised sealing system retains lubricant and excludes contaminants extending service life. The robust simple design enables straightforward installation and reduced maintenance requirements. Manufactured from bearing steel it is suitable for demanding industrial environments.

Features
  • Contact sealing on both sides retains lubricant and prevents contamination ingress
  • Low friction design enables operation at high rotational speeds with reduced noise
  • Single row construction accommodates radial and axial loads in both directions
  • Bearing steel material ensures durability in challenging operating conditions
  • Simple robust structure allows easy mounting and minimises maintenance needs
Application & Usage
  • Used with electric motors requiring quiet high-speed performance
  • Ideal for conveyors handling both radial and axial load combinations
  • Compatible with pumps operating in environments with potential contaminants
Save to list

€76.46/ pieceexcl. VAT

€92.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RLS
Type
RLS 10
Execution
Single row
Inner Diameter
31.75 mm
Outer Diameter
69.85 mm
Width
17.462 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
22.5 kN
Static load rating
13.2 kN
Limiting speed
7000 rpm
Weight
0.294 kg
Weight
0.65 lb
B
17.462 mm
D
69.85 mm
d
31.75 mm