SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2RS1/C3WT

  • ERIKS:24002646
  • Manufacturer:7316571752716
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 70 mm inner diameter and 150 mm outer diameter. It is designed with seals or shields for added protection. The bearing supports up to 111 kN and operates at limiting speeds up to 6300 r/min. The width of 35 mm offers stability for demanding applications.

Features
  • Seals or shields protect against contamination extending operational life in harsh environments
  • High load rating of 111 kN enables use in demanding industrial applications
  • Limiting speed of 6300 r/min supports high-speed machinery requirements
  • 35 mm width provides enhanced stability for precise rotational performance
  • Deep groove design supports both radial and axial loads reducing downtime risk
Application & Usage
  • Used with industrial electric motors requiring high load capacity
  • Ideal for conveyor systems with continuous high-speed operation
  • Compatible with pumps in food and beverage processing environments
Save to list

€139.54/ pieceexcl. VAT

€168.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing