SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2Z

  • ERIKS:23759042
  • Manufacturer:7316577748751
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral shielding for improved protection and service life. It is constructed from bearing steel and includes a sheet metal cage supporting both radial and axial loads. The shielded single row design delivers low friction and quiet operation enabling high rotational speeds. Suitable for applications requiring reduced maintenance and robust versatile performance.

Features
  • Shield on both sides prevents lubricant leakage and entry of contaminants for extended bearing life
  • Low friction design reduces energy loss and heat generation during high rotational speeds
  • Bearing steel material increases durability and resistance to wear in demanding conditions
  • Single row execution simplifies mounting and minimises required maintenance time
  • Grease lubrication provides reliable operation and reduces frequency of relubrication tasks
Application & Usage
  • Ideal for use in electric motor assemblies requiring quiet high-speed rotation
  • Used with conveyors operating in environments prone to dust and debris ingress
  • Compatible with industrial fans and blowers demanding reliable
  • low-maintenance bearings
Save to list

€73.56/ pieceexcl. VAT

€89.01incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing