SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2RS1/C3

  • ERIKS:23759039
  • Manufacturer:7316576682063
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides supporting both radial and axial loads. It is built from bearing steel with a sheet metal cage optimised for low friction and high-speed operation. The robust design allows for easy mounting and reduced maintenance. Its sealing system prolongs service life by retaining lubricant and excluding contaminants.

Features
  • Integral seals retain grease and block contaminants for extended bearing life
  • Sheet metal cage ensures durability under demanding operating conditions
  • C3 radial clearance supports higher speeds and compensates for thermal expansion
  • Bearing steel construction provides resistance to wear in high-load environments
  • Contact seals on both sides minimise maintenance by maintaining lubrication
Application & Usage
  • Used with electric motors requiring low noise and high-speed rotation
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with pumps and fans requiring reliable axial load support
Save to list

€82.99/ pieceexcl. VAT

€100.42incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing