






€64.22/ pieceexcl. VAT
€77.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 74.1 kN |
Static load rating | 45 kN |
Reference speed | 12000 rpm |
Limiting speed | 3800 rpm |
Weight | 1.38 kg |
Weight | 3.04 lb |
B | 29 mm |
D | 120 mm |
d | 55 mm |