SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/C4HT

  • ERIKS:23758958
  • Manufacturer:7316571349664
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 40 mm bore and 90 mm outer diameter delivering a basic dynamic load rating of 42.3 kN. The design includes various sealing options suited for demanding environments. Limiting speeds reach up to 11000 r/min supporting high-speed operations. Lubrication with graphite-based materials enables use in high-temperature applications.

Features
  • Graphite-based lubrication allows operation at temperatures up to 350 °C reducing downtime
  • Sealing with shields or seals protects against contamination extending bearing service life
  • Maximum limiting speed of 11000 r/min supports high-speed rotational applications reliably
  • Basic dynamic load rating of 42.3 kN accommodates significant radial and axial loads
Application & Usage
  • Used with industrial ovens in food production environments
  • Ideal for hot rolling mills in the metals sector
  • Compatible with machinery requiring maintenance-free high-temperature bearings
Save to list

€61.29/ pieceexcl. VAT

€74.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing