SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RS1/C4

  • ERIKS:23758948
  • Manufacturer:7316570636260
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral seals for protection and reliable operation. Its robust sheet metal cage and bearing steel construction provide strength and durability. Low friction and optimised design support high-speed rotation in demanding industrial environments. The bearing accommodates both radial and axial loads reducing downtime and maintenance requirements.

Features
  • Contact seals on both sides retain lubricant and block contaminants to extend bearing life
  • Low friction design reduces heat generation for improved efficiency and energy savings
  • C4 internal clearance allows for thermal expansion in high-speed or variable temperature conditions
  • Robust bearing steel and sheet metal cage enhance load carrying capacity and durability
  • Pre-filled grease lubrication minimises maintenance for cost-effective operation
Application & Usage
  • Ideal for electric motor assemblies requiring high-speed
  • low-noise rotation
  • Used with conveyors and industrial fans for reliable axial load support
  • Compatible with pumps and compressors exposed to dust or moisture ingress
Save to list

€31.81/ pieceexcl. VAT

€38.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308