SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RS1/C2ELHT23

  • ERIKS:13198482
  • Manufacturer:7316570949438
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a 40 mm inner diameter and 90 mm outer diameter suitable for a wide range of industrial applications. The bearing supports a dynamic load rating of 42.3 kN and a maximum limiting speed of 11000 r/min. Seals or shields help protect internal elements from contaminants and extend operational reliability. Its 23 mm width enables stable performance under varied loads. Compatible with standard deep groove configurations.

Features
  • Seals or shields provide effective protection against ingress of dust and moisture
  • Dynamic load rating of 42.3 kN supports heavy operational loads reliably
  • Limiting speed of 11000 r/min enables performance in high-speed settings
  • 23 mm width ensures stable operation and accommodates axial and radial loads
  • Standard deep groove design allows versatile installation in industrial equipment
Application & Usage
  • Used with electric motors requiring robust load handling
  • Ideal for conveyors in material handling environments
  • Compatible with pumps operating in demanding industrial processes
Save to list

€60.84/ pieceexcl. VAT

€73.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing