SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2Z/C3LHT23

  • ERIKS:23758904
  • Manufacturer:7316570530865
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 30 mm inner diameter and a 72 mm outer diameter. It is suitable for use with seals or shields providing enhanced protection. The bearing supports dynamic loads up to 29.6 kN and is rated for limiting speeds up to 11000 r/min. Its 19 mm width ensures compatibility with a range of industrial assemblies.

Features
  • Seals or shields provide added protection reducing risk of contamination and extending service life
  • Supports dynamic loads up to 29.6 kN enabling reliable operation in heavy-duty applications
  • Limiting speed of 11000 r/min allows use in high-speed environments with consistent performance
  • 19 mm width accommodates versatile mounting options improving integration in machinery
Application & Usage
  • Used with electric motors requiring robust and reliable bearing support
  • Ideal for conveyor systems demanding high load and rotational speed capabilities
  • Compatible with industrial pumps operating in challenging environments
Save to list

€28.62/ pieceexcl. VAT

€34.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306