SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2RS1/C3

  • ERIKS:23758897
  • Manufacturer:7316570447446
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and supports both radial and axial loads. The bearing is designed for high rotational speeds with low friction and vibration. Its integral sealing retains lubricant and keeps contaminants out helping to prolong service life. The robust construction allows for reliable operation while requiring minimal maintenance.

Features
  • Seals on both sides retain lubricant and prevent contamination extending bearing life
  • Bearing steel construction ensures durability under demanding operating conditions
  • Low friction design enables higher rotational speeds with reduced noise and vibration
  • C3 clearance allows for thermal expansion and smooth operation under load
  • Grease lubrication reduces maintenance requirements and simplifies installation
Application & Usage
  • Ideal for electric motor assemblies requiring reliable high-speed rotation
  • Used with industrial pumps for continuous radial and axial load support
  • Compatible with conveyor systems seeking low-maintenance bearing solutions
Save to list

€15.24/ pieceexcl. VAT

€18.44incl. VAT

160 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306
Alternatives

€18.62/ pieceexcl. VAT

€22.53incl. VAT

315 In stock - Estimated delivery date 10/11/2026