SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z/C3LHT23

  • ERIKS:24207325
  • Manufacturer:7316570273786
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for applications requiring high load capacity and rotational speed. With a 25 mm inner diameter and 62 mm outer diameter it fits medium size assemblies. The bearing supports a dynamic load of 23.4 kN and operates up to 13000 r/min. Seals or shields are included for added protection in demanding environments.

Features
  • Seals or shields provide protection against contamination in harsh operating conditions
  • Dynamic load rating of 23.4 kN allows use in moderately heavy duty applications
  • Limiting speed of 13000 r/min ensures reliable performance in high speed settings
  • 17 mm width offers compatibility with standard mounting spaces for ease of integration
  • Deep groove raceway design supports both radial and limited axial loads effectively
Application & Usage
  • Used with medium size electric motors for reliable rotation
  • Ideal for machinery requiring moderate to high rotational speeds
  • Compatible with equipment operating in environments with potential contaminants
Save to list

€21.07/ pieceexcl. VAT

€25.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305