SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2RS1/C2

  • ERIKS:12121406
  • Manufacturer:7316570600148
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 25 mm inner diameter and 62 mm outer diameter supporting loads up to 23.4 kN. Its 17 mm width enables compact installation in machinery. The bearing is suitable for rotational speeds up to 16000 r/min. These characteristics make it a reliable choice for demanding industrial environments.

Features
  • Compact 17 mm width allows space saving in restricted installation locations
  • Supports radial loads up to 23.4 kN ensuring reliable operation under heavy conditions
  • High limiting speed of 16000 r/min enables use in fast rotating equipment
  • Deep groove raceway geometry reduces friction enhancing operational efficiency
  • Standard 25 mm bore simplifies compatibility with widely used shaft sizes
Application & Usage
  • Used with electric motor shafts in industrial automation systems
  • Ideal for conveyor rollers in material handling equipment
  • Compatible with gearboxes in process industry installations
Save to list

€16.68/ pieceexcl. VAT

€20.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305