SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2Z/C3WT

  • ERIKS:24002589
  • Manufacturer:7316571508757
Image 1
Image 2
Image 1
Image 2
Overview

This single row deep groove ball bearing features integral shields on both sides to retain grease and exclude contaminants. The robust design accommodates both radial and axial loads while its low friction properties enable high rotational speeds. Manufactured from bearing steel it requires less maintenance due to optimised sealing and lubricant retention. Its versatile construction makes it suitable for demanding industrial environments requiring durability and reliability.

Features
  • Shield on both sides keeps lubricant in and contaminants out to extend service life
  • Bearing steel material provides high durability for challenging operating conditions
  • C3 clearance supports high rotational speeds with reduced noise and vibration
  • Grease lubrication ensures consistent performance and minimises maintenance requirements
  • Accommodates radial and axial loads for versatile use in various mounting arrangements
Application & Usage
  • Used with industrial electric motors requiring dependable low-maintenance operation
  • Ideal for conveyor systems exposed to dust or moisture-rich environments
  • Compatible with pumps and fans demanding high-speed rotation and reliability
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304