






€8.85/ pieceexcl. VAT
€10.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6303 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 14.3 kN |
Static load rating | 6.55 kN |
Fatigue load limit | 0.275 kN |
Limiting speed | 11000 rpm |
Weight | 0.116 kg |
Weight | 0.26 lb |
da_min | 22.6 mm |
da_max | 23.5 mm |
B | 14 mm |
D | 47 mm |
d | 17 mm |
D2 | 39.58 mm |
d2 | 23.4 mm |
Da_max | 41.4 mm |
r1,2 | 1 mm |
ra | 1 mm |