SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6302-2Z/C3WT

  • ERIKS:24002585
  • Manufacturer:7316571294735
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an inner diameter of 15 mm and an outer diameter of 42 mm. The bearing supports a basic dynamic load rating of 11.9 kN with a width of 13 mm. It is available with seals or shields to protect against contamination. The bearing is suitable for use at limiting speeds up to 24000 r/min.

Features
  • Seals or shields design protects internal components from contaminants for extended service life
  • High limiting speed of 24000 r/min enables use in demanding rotational applications
  • Compact 13 mm width allows installation in space-constrained assemblies with ease
  • 11.9 kN dynamic load rating ensures reliable performance under moderate load conditions
  • Deep groove construction provides stable operation and efficient load distribution
Application & Usage
  • Used with medium-sized electric motors in industrial environments
  • Ideal for conveyors requiring reliable high-speed motion control
  • Compatible with automated machinery operating in clean or sealed systems
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing