






€6.59/ pieceexcl. VAT
€7.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6302 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.9 kN |
Static load rating | 5.4 kN |
Reference speed | 38000 rpm |
Limiting speed | 19000 rpm |
Weight | 0.084 kg |
Weight | 0.19 lb |
B | 13 mm |
D | 42 mm |
d | 15 mm |