






€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6302 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.9 kN |
Static load rating | 5.4 kN |
Fatigue load limit | 0.228 kN |
Limiting speed | 12000 rpm |
Weight | 0.0849 kg |
Weight | 0.19 lb |
da_min | 20.6 mm |
da_max | 21 mm |
B | 13 mm |
D | 42 mm |
d | 15 mm |
D2 | 36.23 mm |
d2 | 20.65 mm |
Da_max | 36.4 mm |
r1,2 | 1 mm |
ra | 1 mm |