SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6300-2Z

  • ERIKS:23758779
  • Manufacturer:7316570545326
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust sheet metal cage and integral shield sealing. It is designed for high rotational speeds with reduced noise and vibration. The bearing accommodates both radial and axial loads. Its construction supports low friction and minimal maintenance requirements.

Features
  • Integral double shield sealing keeps lubricant in and contaminants out for longer bearing life
  • Sheet metal cage provides strong retention and supports high-speed operation
  • Deep groove geometry allows for accommodation of radial and axial loads in both directions
  • Optimised low friction design minimises energy loss and heat generation
  • Grease lubrication ensures consistent performance with less frequent relubrication
Application & Usage
  • Used with electric motors requiring low noise and high-speed rotation
  • Ideal for conveyor systems needing minimal maintenance and reliable operation
  • Compatible with industrial gearboxes supporting combined radial and axial loads
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

177 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6300